Apply to be a TradeMaster!
Main product image of 605 Series Differential Pressure Indicating Transmitter (0 - 20" W.C.)
Magnifying glass
Hover image to zoom

605 Series Differential Pressure Indicating Transmitter (0 - 20" W.C.)

Brand:
Dwyer
SKU:
605-20
Rating:
(0)
Q&A:
(0)
605 Series Differential Pressure Indicating Transmitter (0 - 20" W.C.)
Magnifying glass
Hover image to zoom
$485.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series 605 Magnehelic Differential Pressure Indicating Transmitter provides for both visual monitoring and electronic control of very low differential pressure. The Series 605 is ideal for control applications in building HVAC systems where local indication is desired during routine maintenance checks or necessary when trouble shooting the system. The easily read dial gage is complimented by the 2-wire, 4-20 mA control signal utilizing the time-proven Dwyer Magnehelic gage mechanical design and Series 600 transmitter technology. The 2-wire design with terminal strip on the rear simplifies connection in any 4-20 mA control loop powered by a 10-35 VDC supply.

Features:
  • Easy to read gage permits viewing from far away
  • Patented design provides quick response to pressure changes means no delay in signaling and alerting to critical situations
  • Durable and rugged housing and high-quality components combined provides longservice life and minimized down-time
  • Optional stainless steel bezel is the same installation diameter as Magnehelic gage and simplifies field upgrade to 605 indicating transmitter

Specs

–
Product Type:

Pressure Transmitter

Pressure Range:

0 to 20" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy