Apply to be a TradeMaster!
Main product image of 616 Series Differential Pressure Transmitter (0 - 6" W.C.)
Magnifying glass
Hover image to zoom

616 Series Differential Pressure Transmitter (0 - 6" W.C.)

Brand:
Dwyer
SKU:
616D-2
Rating:
(0)
Q&A:
(0)
616 Series Differential Pressure Transmitter (0 - 6" W.C.)
Magnifying glass
Hover image to zoom
$236.07 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The SERIES 616D Differential Pressure Transmitter senses the pressure of air and compatible gases and sends a standard 4 to 20 mA or 0 to 10 VDC output signal. The 616D enclosure is specifically designed to mount on a 35 mm DIN rail in a panel. This mounting style allows for several units to be mounted closely together reducing required space. The span and zero controls are for use when checking calibration. They are not intended for re-ranging. Versatile circuit design enables operation in 2-wire current loops.

Features:
  • Simple calibration push-buttons to set zero and span
  • Cost effective and compact device suitable for OEM applications where space, simplicity, and value are key
  • Simultaneous current and voltage outputs support process and test connection in a single circuit
  • NPT or barbed fitting insures correct connection for application

Specs

–
Product Type:

Pressure Transmitter

Pressure Range:

0 to 6" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy