Apply to be a TradeMaster!
Main product image of 628 Series Industrial Pressure Transmitter, 4 - 20 mA (0 - 50 PSIG)
Magnifying glass
Hover image to zoom

628 Series Industrial Pressure Transmitter, 4 - 20 mA (0 - 50 PSIG)

Brand:
Dwyer
SKU:
628-09-GH-P1-E1-S1
Rating:
(0)
Q&A:
(0)
628 Series Industrial Pressure Transmitter, 4 - 20 mA (0 - 50 PSIG)
Magnifying glass
Hover image to zoom
$137.62 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
The Industrial Pressure Transmitters possess a highly precise 0.25% full-scale accuracy piezo-resistive sensor contained in a compact, rugged, NEMA 4X (IP66) stainless steel general purpose housing or cast aluminum conduit housing. The Series 628 Industrial Pressure Transmitters are ideal for OEMs with 1% full-scale accuracy sensors. The corrosion resistant 316L stainless steel wetted parts allow the Series 626 and 628 transmitters to measure the pressure in a multitude of processes from hydraulic oils to chemicals. The Series 626 and 628 are available in absolute and gage pressure ranges with a variety of optional outputs, process connections and electrical terminations to allow you to select the right transmitter for your application.

Features:
  • NEMA 4X rated enclosure provides protection in harsh environments permitting outdoor monitoring or in areas where dust and particulate matter exists
  • Robust 316L SS oil filled sensor provides shock and vibration resistance insuring stability in controlling pressure for process applications
  • A wide range of models and connections that can meet pressure measurement specifications from low to very high

Specs

–
Product Type:

Pressure Transmitter

Max Pressure (PSI):

50

PSI Range:

0-50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy