Apply to be a TradeMaster!
Main product image of 629C Series Wet/Wet Differential Pressure Transmitter (100 PSID)
Magnifying glass
Hover image to zoom

629C Series Wet/Wet Differential Pressure Transmitter (100 PSID)

Brand:
Dwyer
SKU:
629C-05-CH-P2-E5-S1
Rating:
(0)
Q&A:
(0)
629C Series Wet/Wet Differential Pressure Transmitter (100 PSID)
Magnifying glass
Hover image to zoom
$497.34 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
The Series 629C Wet/Wet Differential Pressure Transmitter monitors differential pressure of compatible gases and liquids with 0.5% accuracy. The design employs dual pressure sensors converting pressure changes into a 4-20 mA or voltage output signal. Small internal volume and minimal moving parts result in exceptional response and reliability. The wiring terminals and zero adjustment button are easily accessed under the removable cover. The Series 629C is designed to meet NEMA 4X (IP66) weatherproof construction.

Features:
  • Versatile, high accuracy device for liquid or gas supports designs requiring more precise measurements in support of application
  • Removable terminal block reduces wiring difficulties saving installation time
  • Optional LCD indicator provides local status to identify operational conditions
  • Optional 3-way valve manifold allows the transmitter to be zeroed without removing it from service and protects the transmitter from damage due to water hammer
  • Remote sensor option reduces installation labor and material

Specs

–
Product Type:

Pressure Transmitter

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy