Apply to be a TradeMaster!
Main product image of Pressure Transmitter (0 - 5 PSI)
Magnifying glass
Hover image to zoom

Pressure Transmitter (0 - 5 PSI)

Brand:
Dwyer
SKU:
673-3
Rating:
(0)
Q&A:
(0)
Pressure Transmitter (0 - 5 PSI)
Magnifying glass
Hover image to zoom
$532.54 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
The low cost Series 673 Pressure Transmitter is a fixed range transmitter designed for harsh environments and suitable for high shock and vibration applications. Constructed of stainless steel, the Series 673 provides a 4-20 mA output signal with 0.25% accuracy. Use the Series 673 in industrial OEM equipment, hydraulic systems, HVAC equipment, industrial engines and compressor control.

Features:
  • High-shock and vibration resistant insures stability in controlling pressure for process applications

Specs

–
Product Type:

Pressure Transmitter

Max Pressure (PSI):

5

PSI Range:

0 - 5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy