Apply to be a TradeMaster!
Main product image of Subminiature Pressure Switch (2 - 20 PSI)
Magnifying glass
Hover image to zoom

Subminiature Pressure Switch (2 - 20 PSI)

Brand:
Dwyer
SKU:
A2-5801
Rating:
(0)
Q&A:
(0)
Subminiature Pressure Switch (2 - 20 PSI)
Magnifying glass
Hover image to zoom
$61.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
20 MAX PSI
Product Highlight: Min Pressure (PSI)
2 PSI

Description

–
Designed for OEM applications, the Series A2 Subminiature Pressure Switch is economical and is equipped with high proof pressure capabilities for demanding applications. The A2 is available with either spade terminals or flying leads (submersible). Switches with spade terminals can be easily adjusted in the field.

Features:
  • High-proof pressure to meet application demands
  • Easy adjustment reduces installation and service times

Specs

–
Product Type:

Pressure Switch

Min Pressure (PSI):

2

PSI Range:

2-20

Max Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy