Shop Klein Tools Limited Time Promotion
Main product image of A6 Series Pressure Switch (14 - 24 PSI)
Magnifying glass
Hover image to zoom

A6 Series Pressure Switch (14 - 24 PSI)

Brand:
Dwyer
SKU:
A6-553221
Rating:
(0)
Q&A:
(0)
A6 Series Pressure Switch (14 - 24 PSI)
Magnifying glass
Hover image to zoom
$35.34 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
24 MAX PSI
Product Highlight: Min Pressure (PSI)
14 PSI

Description

–
Series A6 Durable Pressure Switches have been specifically designed to stand up to extended duty applications. These switches are constructed with a polyimide film diaphragm and are compatible with a variety of fluids. For ease of installation, the switches come with a 1/4" male NPT process connection and can be mounted in any orientation. The Series A6 pressure switches are compact and have great set point integrity, and feature simple, easy set point field adjustment.

Features:
  • High switch cycle means long life for extended duty applications
  • Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications

Specs

–
Min Pressure (PSI):

14

PSI Range:

14-24

Max Pressure (PSI):

24

Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy