Apply to be a TradeMaster!
Main product image of Adjustable Differential Pressure Switch w/ M20 Connection (.08" - 1.20" W.C.)
Magnifying glass
Hover image to zoom

Adjustable Differential Pressure Switch w/ M20 Connection (.08" - 1.20" W.C.)

Brand:
Dwyer
SKU:
ADPS-08-2-N
Rating:
(0)
Q&A:
(0)
Adjustable Differential Pressure Switch w/ M20 Connection (.08" - 1.20" W.C.)
Magnifying glass
Hover image to zoom
$30.32 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
1/4"
Product Highlight: OD
5/16"

Description

–
The Series ADPS/EDPS Adjustable Differential Pressure Switch is designed for pressure, vacuum, and differential pressures. The dual scaled adjustment knob in inches water column and pascals allows changes to the switching pressure to be made without a pressure gage. The ADPS/EDPS is available with settings from 0.08 in w.c. (20 Pa) up to 20 in w.c. (5000 Pa). The silicone diaphragm and PA 6.6 body make the series ADPS ideal for use with air and other noncombustible gases. Series EDPS models meet UL508 and are constructed of plenum rated plastics. The compact size, adjustment knob and low cost make the ADPS/EDPS the perfect choice for HVAC applications.

Applications:
  • Monitoring air filters and ventilators.
  • Monitoring industrial cooling-air circuits.
  • Overheating protection for fan heaters.
  • Monitoring flows in ventilation ducts.
  • Controlling air and fire-protection dampers.
  • Frost protection for heat exchanges.
Features:
  • Adjustment knob changes switching pressure easily with a pressure gage reducing components for application
  • Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring
  • Relay contact allows simple integration with DDC or building systems

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

ID:

1/4"

OD:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy