Apply to be a TradeMaster!
Main product image of Diaphragm Operated Pressure Switch, SPDT Mercury (10 - 125 PSIG)
Magnifying glass
Hover image to zoom

Diaphragm Operated Pressure Switch, SPDT Mercury (10 - 125 PSIG)

Brand:
Dwyer
SKU:
AP-153-39
Rating:
(0)
Q&A:
(0)
Diaphragm Operated Pressure Switch, SPDT Mercury (10 - 125 PSIG)
Magnifying glass
Hover image to zoom
$769.89 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Diaphragm Operated Pressure Switch, SPDT Mercury (10 - 125 PSIG)

Reliable and convenient, the Series AP Diaphragm Operated Pressure Switch is a compact switch for instrument air or other low pressure applications. Visible set point and external adjustment add convenience. Used on air, non-corrosive gas or liquid service compatible with wetted parts. Units are available in weather-proof and explosion-proof housing.

Applications:
  • Low pressure applications
  • Instrument air
Features:
  • Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation
  • External switch set point adjustment reduces set-up time
Specifications:
  • Wetted Materials: Nylon reinforced Buna-N and steel. PTFE and 316 SS optional.
  • Temperature Limits: -30 to 150°F (-35 to 66°C).
  • Pressure Limit: See Catalog page.
  • Enclosure Rating: General purpose. Weatherproof and explosion-proof optional.
  • Switch Type: SPDT mercury switch or SPDT snap switch. Other switch types available.
  • Electrical Rating: Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. Snap switch: 15 A @ 120 VAC, 8 A @ 240 VAC, 0.5 A @ 120 VDC, 0.25 A @ 240 VDC.
  • Electrical Connections: Screw terminal.
  • Conduit Connection: 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
  • Process Connection: 1/4" female NPT.
  • Mounting Orientation: Vertical for mercury switch models, any position for snap switch models.
  • Set Point Adjustment: External screw.
  • Weight: General Purpose: 2 lb (0.9 kg).
  • Agency Approvals: FM, UL. For FM consult factory.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy