Apply to be a TradeMaster!
Main product image of Solid Core Current Transducer, 10/20/50A Input (4-20 mA Output)
Magnifying glass
Hover image to zoom

Solid Core Current Transducer, 10/20/50A Input (4-20 mA Output)

Brand:
Dwyer
SKU:
CCT40-200
Rating:
(0)
Q&A:
(0)
Solid Core Current Transducer, 10/20/50A Input (4-20 mA Output)
Magnifying glass
Hover image to zoom
$42.47 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps

Description

–
The Series CCT40/50 Current Transformers are a low cost alternative for measuring power and monitoring the operation of fans, pumps, or other equipment. For use on existing installations, split core models can be installed without disconnecting cables. Each model offers three jumper selectable ranges and a choice of three different outputs

Features:
  • Integral mounting flange for quick installation
  • Solid core or split core configurations
  • Jumper selectable range

Specs

–
Amperage:

50

Product Type:

Transducer

Output:

4-20 mA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy