Apply to be a TradeMaster!
Main product image of Diaphragm Pressure Switch, Fixed Deadband (10 - 150 PSIG)
Magnifying glass
Hover image to zoom

Diaphragm Pressure Switch, Fixed Deadband (10 - 150 PSIG)

Brand:
Dwyer
SKU:
CS-150
Rating:
(0)
Q&A:
(0)
Diaphragm Pressure Switch, Fixed Deadband (10 - 150 PSIG)
Magnifying glass
Hover image to zoom
$590.40 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Diaphragm Pressure Switch, Fixed Deadband (10 - 150 PSIG)

Series CS & CD Diaphragm Pressure Switches combine advanced design and precision construction in a small size. Unit is ideal for instrument panels, small compressors and general industrial applications. Visible set point and easy to wire SPDT snap switch reduce installation time. Operates in any position and is vibration resistant.

Specifications:
  • Wetted Materials: Nylon reinforced Buna-N and steel.
  • Temperature Limits: -30 to 150°F (-35 to 66°C).
  • Pressure Limit: 30 psig (2.1 bar) for ranges 1, 3, and 10. 50 psig (3.5 bar) for range 30. 175 psig (12.1 bar) for range 150.
  • Enclosure Rating: General purpose.
  • Switch Type: SPDT snap switch.
  • Electrical Rating: 15 A @ 120 VAC, 8 A @ 240 VAC.
  • Electrical Connections: Screw terminal.
  • Conduit Connection: 1/2" hole for conduit hub.
  • Process Connection: 1/4" female NPT.
  • Mounting Orientation: Any position.
  • Set Point Adjustment: Internal screw.
  • Weight: .5 lb (0.23 kg).
  • Deadband: See Ordering page.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy