Apply to be a TradeMaster!
Main product image of Current/Voltage Signal Generator
Magnifying glass
Hover image to zoom
Current/Voltage Signal Generator
Magnifying glass
Hover image to zoom
$310.24 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The pocket size CSG Current and Voltage Signal Generator is an ideal tool for troubleshooting transmitters, transducers, motors, and actuators. The unit generates a 0 to 10 VDC signal in increments of 1 volt or a 0 to 20 mA signal in increments of 1 mA. The Model CSG features a large LCD display with a blue backlight for use in dimly lit areas. The Model CSG continuously ramps the output using user selected minimum, maximum, and ramp interval timing parameters. Units are furnished with a battery, 120 VAC plug-in power supply, test leads with alligator clips, carrying case, and instruction manual.

Product Features:
  • Large Backlit Display
  • Timed Ramp Function
  • Auto Power Off
  • Process Display Configuration
  • Transmitter Calibration

Specs

–
Product Type:

Signal Generator

Application:

HVAC

Operating Temp Range:

32° to 122°F

Display:

LCD

Battery Type:

9V Alkaline

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

love it
mikey
allentown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

For it's cost, was just fine. Easy to use
Crisco
APG, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy