Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, Normally Open (15 - 80 PSIG)
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, Normally Open (15 - 80 PSIG)

Brand:
Dwyer
SKU:
CXA-R1
Rating:
(1)
Q&A:
(0)
Water Pump Pressure Switch, Normally Open (15 - 80 PSIG)
Magnifying glass
Hover image to zoom
$23.85 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Water Pump Pressure Switch, Normally Open (15 - 80 PSIG)

The Series CXA Water Pump Pressure Switches have been proven reliable for controlling automatic water systems. These switches are very popular for use on water well pumps and pumping systems. The set point and deadband are both easily adjustable via screws inside the cover. For ease of installation, the switches come with a 1/4" female NPT process connection and can be mounted in any orientation. The series CXA's simple design makes it a great switch for an installer at any skill level.

Applications:
  • Water system applications
  • Electric water pumps
  • Well pumps
  • Pumping systems
Features:
  • The set point and deadband are both easily adjustable reducing time to install and operation
  • Mounting in any position and feature simple makes a reliable switch that can be installed by any skill level
Specifications:
  • Service: Compatible liquids and gases.
  • Wetted Materials: Silicone, steel, and SS.
  • Temperature Limits: 140°F (60°C).
  • Pressure Limits: See model chart on catalog page.
  • Enclosure Rating: General purpose.
  • Repeatability: +/-5 psig (+/-0.3 bar).
  • Switch Type: DPST snap action (see model chart on catalog page).
  • Electrical Ratings: 20 A @ 120 VAC, 12 A @ 240 VAC, 9.6 A @ 240 VAC (3 phase), 8.6 A @ 32 VDC, 3.1 A @ 120 VDC, 1.6 A @ 240 VDC.
  • Electrical Connections: Screw terminal.
  • Conduit Connection: 7/8" hole for 1/2" conduit hub (2 places).
  • Process Connection: 1/4" female NPT.
  • Mounting Orientation: Switch can be installed in any position.
  • Set Point Adjustment: Internal screws.
  • Deadband: See model chart on Catalog Page.
  • Weight: 0.75 lb (0.34 kg).
  • Agency Approvals: CE.

Specs

–
Product Type:

Pressure Switch

Switch:

DPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great selections!

Had what I needed in stock, fast shipping, great prices!
RO Killer
Roswell, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy