Apply to be a TradeMaster!
Main product image of Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (1/8 - 15 PSIG)
Magnifying glass
Hover image to zoom

Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (1/8 - 15 PSIG)

Brand:
Dwyer
SKU:
DA-7031-153-1
Rating:
(0)
Q&A:
(0)
Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (1/8 - 15 PSIG)
Magnifying glass
Hover image to zoom
$992.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Mercoid DA Series is one of the world's broadest lines of pressure switches. The DA Series has extremely high sensitivity and great repeatability. The DA Models are equipped with two external adjustments, one for setting high pressure operating point, the other for setting low pressure operating point. Deadband, the difference between high and low setpoints, is adjustable over the full-scale. 


Applications:

  • Compressors
  • Mechanical HVAC or process equipment
  • Pump control

Features:

  • Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators
  • Adjustable deadband supports control applications by reducing equipment wear-out by unnecessary recycling
  • External switch setpoint adjustments reduces set-up time
  • UL listed, CSA approved many models FM approved to support rigorous process applications and regulations
  • General purpose

Specifications:

  • Wetted Materials: Brass.
  • Temperature Limit: 180°F (82°C).
  • Pressure Limit: Maximum pressure of the operating range.
  • Enclosure Rating: General purpose.
  • Repeatability: +/-1% of full operating range.
  • Switch Type: SPDT
  • Electrical Connections: Screw terminal.
  • Conduit Connection: General purpose: 1/2" hole for conduit hub. 
  • Process Connection: General purpose: 1/4" male NPT
  • Mounting Orientation: Vertical.
  • Set Point Adjustment: Thumbscrew.
  • Weight: General purpose: 4 lb (1.8 kg).
  • Deadband

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy