Apply to be a TradeMaster!
Main product image of Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (0 - 30" HG VAC)
Magnifying glass
Hover image to zoom

Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (0 - 30" HG VAC)

Brand:
Dwyer
SKU:
DA-7031-153-2
Rating:
(0)
Q&A:
(0)
Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (0 - 30" HG VAC)
Magnifying glass
Hover image to zoom
$1,167.02 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Brass Bourdon Tube SPDT Pressure Switch w/ Snap Action Switch & Adj. Deadband (0 - 30" HG VAC)

The Mercoid DA/DS Series is one of the world’s broadest lines of pressure switches. The DA/DS Series has extremely high sensitivity and great repeatability. The DA Models are equipped with two external adjustments, one for setting high pressure operating point, the other for setting low pressure operating point. Deadband, the difference between high and low setpoints, is adjustable over the full-scale. The DS Models are equipped with a single external adjustment for setting operating point only. For mercury-free switches, choose between the snap action switch or hermetically sealed snap action switch. Hermetically sealed mercury switch also available.

Applications:
  • Compressors
  • Mechanical HVAC or process equipment
  • Pump control
Features:
  • Visible calibrated dial
  • On/off indication
  • Adjustable, fixed deadband, or manual reset
  • External switch setpoint adjustments
  • Minimum deadband is obtainable at any point in the range
  • Pressure Ranges of full vacuum to 8000 psig.
  • UL listed, CSA approved. Many models FM approved.
  • General purpose, weatherproof or explosion-proof enclosures
  • Single or two stage operation
Specifications:
  • Wetted Materials: Brass, 403 SS, or 316 SS.
  • Temperature Limit: 180°F (82°C).
  • Pressure Limit: Maximum pressure of the operating range.
  • Enclosure Rating: General purpose, weatherproof or explosionproof.
  • Repeatability: +/-1% of full operating range.
  • Switch Type: SPDT
  • Electrical Rating: See electrical ratings chart.
  • Electrical Connections: Screw terminal.
  • Conduit Connection: General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
  • Process Connection: General purpose and weatherproof: 1/4" male NPT, 1/2" male NPT on ranges 15S and 16S. Explosionproof: 1/2" male NPT and 1/4" female NPT.
  • Mounting Orientation: Vertical.
  • Set Point Adjustment: Thumbscrew.
  • Weight: General Purpose: 4 lb (1.8 kg), weatherproof: 6 lb (2.7kg), explosion-proof: 8 lb (3.5 kg).
  • Deadband: See Ranges and Differentials Chart

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy