Apply to be a TradeMaster!
Main product image of DA Series Pressure Switch (10 - 200 PSIG)
Magnifying glass
Hover image to zoom

DA Series Pressure Switch (10 - 200 PSIG)

Brand:
Dwyer
SKU:
DA-7031-153-8
Rating:
(0)
Q&A:
(0)
DA Series Pressure Switch (10 - 200 PSIG)
Magnifying glass
Hover image to zoom
$1,090.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI

Description

–
The Series DA/DS Bourdon Tube Pressure Switch is the best pressure switch made. The Mercoid DA/DS Series is one of the world's broadest lines of pressure switches. The DA/DS Series has extremely high sensitivity and great repeatability. The DA Models are equipped with two external adjustments, one for setting high pressure operating point, the other for setting low pressure operating point. Deadband, the difference between high and low setpoints, is adjustable over the full-scale. The DS Models are equipped with a single external adjustment for setting operating point only. For mercury-free switches, choose between the snap action switch or hermetically sealed snap action switch.

Features:
  • Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators
  • On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location
  • Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling
  • External switch set point adjustment reduces set-up time
  • Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs
  • UL listed, CSA approved, many models FM approved to support rigorous process applications and regulations
  • General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses

Specs

–
Max Pressure (PSI):

200

PSI Range:

10-200

Min Pressure (PSI):

10

Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy