Apply to be a TradeMaster!
Main product image of Wet/Wet Differential SPDT Pressure Switch, 1/4" FNPT, NEMA 4X (10 - 25 PSI)
Magnifying glass
Hover image to zoom

Wet/Wet Differential SPDT Pressure Switch, 1/4" FNPT, NEMA 4X (10 - 25 PSI)

Brand:
Dwyer
SKU:
DXW-11-153-2
Rating:
(0)
Q&A:
(0)
Wet/Wet Differential SPDT Pressure Switch, 1/4" FNPT, NEMA 4X (10 - 25 PSI)
Magnifying glass
Hover image to zoom
$142.03 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Wet/Wet Differential SPDT Pressure Switch, 1/4" FNPT, NEMA 4X (10 - 25 PSI)

The Series DX Wet/Wet Differential Pressure Switch makes a contact output based on the differential between two pressure sources. Wetted materials of brass and fluoroelastomer are suitable for use with most gases and water based solutions. The switch can be used for low differential pressure indication with set point on a decrease of pressure as low as 1 psid (0.07 bar). Differential set point ranges are available from 2.5 to 75 psid (0.17 to 5.17 bar) on increasing differential pressure and 1.0 to 67 psid (0.07 to 4.62 bar) on decreasing differential pressure. Unit features a high static pressure rating of 200 psig (13.8 bar). Weatherproof, UL type 4X, enclosure for dust laden, outdoor, or wash-down installation environments. Externally adjustable set point, integral mounting flange and a removable electrical terminal block for quick and easy installation.

Applications:
  • Indicating filter condition
  • Proof of flow indicator monitoring
  • Proving flow through a pump
  • Proving flow through a chiller
  • Proving flow through a heat pump or AC unit
Features:
  • Differential pressure switch that is suitable for most gas and water-based applications allows multiple uses in the most sophisticated designs
  • Weatherproof housing provides protection in the harsh, wet or dirty environments ensuring switch’s long-service life
  • Removable terminal block reduces installation time
Specifications:
  • Service: Compatible gases and liquids.
  • Wetted Materials: Connection: Brass; Diaphragm: Fluoroelastomer.
  • Temperature Limits: 30 to 140°F (-1 to 60°C).
  • Pressure Limits: Maximum static pressure: 200 psig (13.8 bar); maximum differential pressure: 1.25 x model’s highest set point.
  • Enclosure Rating: Weatherproof UL type 4X (IP65).
  • Repeatability: +/-2% of full range.
  • Switch Type: SPDT snap switch.
  • Electrical Rating: 5 A @ 125/250 VAC, 5 A res. @ 30 VDC.
  • Electrical Connection: Removable terminal block.
  • Conduit Connection: 0.871" diameter hole for 1/2" conduit fitting.
  • Process Connection: 1/4" NPT female.
  • Mounting Orientation: Ports on horizontal plane, +/-10°.
  • Set Point Adjustment: External screw.
  • Housing Materials: Body: Aluminum; Housing: Polycarbonate; Cover: 300 SS.Vibration and Shock:Set point repeats after 2.5 Gs, 5 to 500 Hz. Set point repeats after a 15 Gs, 10 millisecond duration.
  • Humidity Limit: 80% (non-condensing).
  • Pollution Degree: 2.Environment:Intended for indoor and outdoor use.
  • Weight: 1 lb 3 oz (0.54 kg).
  • Agency Approvals: CE, cULus.

Specs

–
Product Type:

Pressure Switch

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy