Apply to be a TradeMaster!
Main product image of Adjustable Differential Pressure Switch w/ 1/2" NPT Connection (.08" - 1.20" W.C.)
Magnifying glass
Hover image to zoom

Adjustable Differential Pressure Switch w/ 1/2" NPT Connection (.08" - 1.20" W.C.)

Brand:
Dwyer
SKU:
EDPS-08-1-N
Rating:
(0)
Q&A:
(0)
Adjustable Differential Pressure Switch w/ 1/2" NPT Connection (.08" - 1.20" W.C.)
Magnifying glass
Hover image to zoom
$37.65 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Series ADPS/EDPS/BDPA HVAC Differential Pressure Switches are designed for pressure, vacuum, and differential pressures. The dual scaled adjustment knob in inches water column and pascals allows changes to the switching pressure to be made without a pressure gage. The ADPS/EDPS/BDPA are available with settings from 0.08 in w.c. (20 Pa) up to 20 in w.c. (5000 Pa). The silicone diaphragm and PA 6.6 body make the series ADPS ideal for use with air and other noncombustible gases. Series EDPS models meet UL508 and are constructed of plenum rated plastics. The series BDPA Adjustable Differential Pressure Alarms offer a versatile range of configurations allowing utilization of their many features including buzzer and LED notification, and battery or line powered. The compact size, adjustment knob and low cost make the ADPS/EDPS/BDPA the perfect choice for HVAC applications.

Specs

–
Product Type:

Pressure Switch

Pressure Range:

.08" to 1.20" W.C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy