Apply to be a TradeMaster!
Main product image of Free Floating SPDT Sewage Water Level Switch, 100 ft. Cable
Magnifying glass
Hover image to zoom

Free Floating SPDT Sewage Water Level Switch, 100 ft. Cable

Brand:
Dwyer
SKU:
FSW2-DNPN-100
Rating:
(0)
Q&A:
(0)
Free Floating SPDT Sewage Water Level Switch, 100 ft. Cable
Magnifying glass
Hover image to zoom
$392.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
29 MAX PSI

Description

–
The Series FSW2 Free-Floating Cable Float Level Switch is a mercury-free, self counter-weighted floating switch designed for the automation of pumps, specifically filling and draining of tanks, wells, and reservoirs. The FSW2 body is free of any irregularities - making it ideal for use in sewage water applications. The polypropylene body consists of a double airtight chamber with high-pressure melted polypropylene re-injection sealing to ensure a perfect seal against infiltration. Cable hangers are available to suit a variety of mounting applications. Featuring CE approval and optional cables available that include higher chemical compatibility, high temperature durability, oil resistance, and drinking water suitability.

Applications:
  • Wastewater level monitoring
  • Tank level control
  • High or low level alarm
  • Municipal wastewater control
  • Industrial wastewater control

Product Features:
  • Body is free of any irregularities allowing substances to effortlessly glide off and consists of a double airtight chamber with high-pressure melted polypropylene re-injection sealing to ensure a perfect seal reducing maintenance events.
  • High reliability with mercury-free, magnetic, mechanical internal design.
  • Economical pricing with multiple option available for increased versatility.
  • Seamless installation with self-counterweighted body and cable hangers to suit a variety of mounting applications.

Specs

–
Product Type:

Switch

Switch:

SPDT

Cable Length:

100'

Operating Temp Range:

32° to 122°F

Max Pressure (PSI):

29

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy