Apply to be a TradeMaster!
Main product image of I/P Transducer (4-20 mA In, 3-15 PSI Out)
Magnifying glass
Hover image to zoom

I/P Transducer (4-20 mA In, 3-15 PSI Out)

Brand:
Dwyer
SKU:
IP-42
Rating:
(0)
Q&A:
(0)
I/P Transducer (4-20 mA In, 3-15 PSI Out)
Magnifying glass
Hover image to zoom
$721.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Min Pressure (PSI)
3 PSI

Description

–
The Series IP Current to Pressure Transducer converts a current input signal to a linearly proportional pneumatic output pressure. The features include built-in volume booster, low air consumption, field reversible (provides output which is inversely proportional to input signal) and flexible zero and span adjustments. The rugged NEMA 4X enclosure allows splashdown and outdoor installation. The IP can be used for applications that require operation of valve actuators, pneumatic valve positioners, damper and louver actuators, final control elements and relays.

Features:
  • Built-in volume booster
  • Low air consumption
  • Flexible zero plus span adjustments
  • NEMA 4X enclosure
  • Field reversible

Specs

–
Product Type:

Transducer

Output:

4-20 mA

PSI Range:

3-15

Min Pressure (PSI):

3

Max Pressure (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy