Apply to be a TradeMaster!
Main product image of Flotect Brass Magnetic Float Switch, Side Wall Mounting
Magnifying glass
Hover image to zoom

Flotect Brass Magnetic Float Switch, Side Wall Mounting

Brand:
Dwyer
SKU:
L4
Rating:
(0)
Q&A:
(0)
Flotect Brass Magnetic Float Switch, Side Wall Mounting
Magnifying glass
Hover image to zoom
$862.09 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Rugged and reliable the Series L4 Flotect Float Switch operates automatically to indicate tank level. Perfect for starting or stopping pumps, opening or closing valves, or actuating level alarm signals. A unique magnetically actuated switching design gives superior performance. There are no bellows, springs, or seals to fail. Instead, the free-swinging float attracts a magnet within the solid metal switch body, actuating a snap switch by means of a simple lever arm. Float arm hinge design limits the arm angle to prevent vertical hang up.

Applications:
  • Direct pump control for maintaining level
  • Automatic tank dump operations
  • Control levels or provide alarms in sumps, scrubber systems, hydro-pneumatic tanks, low pressure boilers, and various water/wastewater treatment processes
  • Level control
  • Valve control

Product Features:
  • Leak proof body machined from bar stock
  • Choice of floats dependent on maximum pressure and specific gravity
  • Weatherproof, designed to meet NEMA 4
  • Explosion-proof
  • Installs directly and easily into tank with a threaded branch connection or flange
  • Electrical assembly can be easily replaced without removing the unit from the installation so that the process does not have to be shut down
  • Horizontal installation or optional top mount vertical installation
  • Unique magnetically actuated switching design gives superior performance
  • No bellows, springs, or seals to fail
  • Free-swinging float attracts a magnet within the solid metal switch body, actuating a snap switch by means of a simple lever arm
  • Float arm hinge design limits the arm angle to prevent vertical hang up

Specs

–
Product Type:

Switch

Switch:

SPDT

DPDT (Optional)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy