Apply to be a TradeMaster!
Main product image of MPC Jr.Pump Controller
Magnifying glass
Hover image to zoom
MPC Jr.Pump Controller
Magnifying glass
Hover image to zoom
$807.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Series MPC JR Pump Controller provides versatile level control in a standard 1/4 DIN package. Designed for use with almost any style level transmitter the unit displays the present level and main set point value. Incorporated in the MPC JR is programmable level differential for on/off control of one or two pumps, valves, or other devices through two SPDT relays

Features:
  • Selectable pump alternation when used with two pumps to minimize pump wear
  • Integral 24 VDC power supply for transmitter
  • User selectable security lock-out of programming and/or set points
  • Optional process input retransmission as a current (4-20 mA) or voltage (2-10 VDC) analog signal
  • Analog output on pump "on" condition for activation of separate pump run time meters

Specs

–
Product Type:

Controller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy