Apply to be a TradeMaster!
Main product image of Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, 4-20 mA (.1", .25", .5" W.C.)
Magnifying glass
Hover image to zoom

Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, 4-20 mA (.1", .25", .5" W.C.)

Brand:
Dwyer
SKU:
MS-021-LCD
Rating:
(0)
Q&A:
(0)
Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, 4-20 mA (.1", .25", .5" W.C.)
Magnifying glass
Hover image to zoom
MS-021-LCD has been discontinued
Discontinued January 20, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Magnesense Differential Pressure Transmitter, Wall Mount w/ LCD, (.15", .25", .5" W.C.)
Brand:
Dwyer
SKU:MSX-W20-IN-LCD
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Min Temp (C)
-18°C Min Temp
Product Highlight: Max Temp (C)
66°C Max Temp
Product Highlight: Mount
Bottom

Description

–
The Series MS Magnesense Differential Pressure Transmitter is an extremely versatile transmitter for monitoring pressure and air velocity. This compact package is loaded with features such as: field selectable English or Metric ranges, field upgradeable LCD display, adjustable dampening of output signal (with optional display) and the ability to select a square root output for use with Pitot tubes and other similar flow sensors.

Along with these features, the patented magnetic sensing technology provides exceptional long term performance and enables the Magnesense Differential Pressure Transmitter to be the single solution for your pressure and flow applications.

Applications
  • Building pressure monitoring
  • Duct pressure monitoring
  • Fan velocity measurement
  • Zone differential pressure monitoring
  • Filter condition monitoring

Specs

–
Product Type:

Pressure Transmitter

Measures:

Pressure

Max Temp (F):

150°F

Min Temp (F):

0°F

Min Temp (C):

-18°C

Max Temp (C):

66°C

Accuracy:

± 1% for 0.25"

± 1% for 0.5"

± 2% for 0.1"

Display:

LCD

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm