Apply to be a TradeMaster!
Main product image of Submersible Level Transmitter (15 PSI, 63 ft Polyurethane Cable)
Magnifying glass
Hover image to zoom

Submersible Level Transmitter (15 PSI, 63 ft Polyurethane Cable)

Brand:
Dwyer
SKU:
PBLT2-15-60-PU
Rating:
(0)
Q&A:
(0)
Submersible Level Transmitter (15 PSI, 63 ft Polyurethane Cable)
Magnifying glass
Hover image to zoom
$1,013.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 MAX PSI

Description

–
The Series PBLT2 & PBLTX Submersible Level Transmitters are manufactured for years of trouble free service in the harshest applications. This Series measures the height of liquid above the position in the tank referenced to atmospheric pressure. The transmitter consists of a piezoresistive sensing element, encased in a 316 SS housing with cage and large diameter 316 SS diaphragm seal.

Specs

–
Product Type:

Level Transmitter

Max Pressure (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy