Apply to be a TradeMaster!
Main product image of Gas Pressure/Differential SPDT Pressure Switch, w/ Mercury Switch (1.0" - 30" W.C.)
Magnifying glass
Hover image to zoom

Gas Pressure/Differential SPDT Pressure Switch, w/ Mercury Switch (1.0" - 30" W.C.)

Brand:
Dwyer
SKU:
PG-153-P1
Rating:
(0)
Q&A:
(0)
Gas Pressure/Differential SPDT Pressure Switch, w/ Mercury Switch (1.0" - 30" W.C.)
Magnifying glass
Hover image to zoom
$1,123.41 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Gas Pressure/Differential SPDT Pressure Switch, w/ Mercury Switch (1.0" - 30" W.C.)

Large sensitive diaphragm and reliable, time proven mechanical design are combined in Series PG Gas Pressure/Differential Pressure Switches. For use with air and other compatible gases, they feature excellent ±1% of full scale repeatability, clear easy-to-read scale and convenient external setpoint adjustment. Application flexibility is assured by a large variety of switching options including SPST, SPDT, DPST and DPDT; opening or closing on increasing pressure, vacuum or differential. PR and PRL models add manual reset operation on increasing or decreasing pressure. Mercury switches or hermetically sealed snap switches are available where high humidity would be a problem. If vibration or other factors preclude the use of mercury, snap switches can be provided. Standard housing is NEMA 1. Optional enclosures can be supplied for weather resistant and explosion-proof requirements.

Applications:
  • Natural, manufactured or LP gas applications
Features:
  • Clear easy-to-read scale and external set point adjustment simplifies operation and trouble shooting
  • Large diaphragm provides accuracy for precise control
  • Multiple switching options meet the design of applications
Specifications:
  • Wetted Materials: Fairprene, brass, steel, and aluminum.
  • Temperature Limits: -10 to 180°F (-23 to 82°C).
  • Pressure Limit: Single Pressure Use on High Side: sustained pressure: 15 psig (1.0 bar); surge limit: 20 psig (1.4 bar). Differential Pressure Use: sustained pressure, range P1: 2 psig (.14 bar); sustained pressure, range P2: 10 psig (0.7 bar).
  • Enclosure Rating: General purpose. Weatherproof and explosion-proof optional.
  • Repeatability: +/-1% of full range.
  • Switch Type: See Ordering page.
  • Electrical Rating: See Ordering page.
  • Electrical Connections: Screw type.
  • Conduit Connection: 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
  • Process Connection: 1/2" male NPT and 1/8" female NPT used for single positive pressure or high differential pressure, 1/8" female NPT used for single vacuum or low differential pressure.
  • Mounting Orientation: Vertical.
  • Set Point Adjustment: External screw.
  • Weight: 4.5 lb (2 kg).
  • Deadband: See Ordering page.
  • Agency Approvals: UL, FM for mercury switch models. UL only on snap switch models.

Specs

Product Type:

Pressure Switch

Switch:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy