Apply to be a TradeMaster!
Main product image of Gas Pressure/Differential SPDT Pressure Switch, w/ Snap Switch (1.0" - 30" W.C.)
Magnifying glass
Hover image to zoom

Gas Pressure/Differential SPDT Pressure Switch, w/ Snap Switch (1.0" - 30" W.C.)

Brand:
Dwyer
SKU:
PG-7000-153-P1
Rating:
(0)
Q&A:
(0)
Gas Pressure/Differential SPDT Pressure Switch, w/ Snap Switch (1.0" - 30" W.C.)
Magnifying glass
Hover image to zoom
$1,061.29 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Gas Pressure/Differential SPDT Pressure Switch, w/ Snap Switch (1.0" - 30" W.C.)


Large sensitive diaphragm and reliable, time proven mechanical design are combined in Series PG Pressure/Differential Pressure Switches. For use with air and other compatible gases, they feature excellent +/-11% of full scale repeatability, clear, easy-to-read scale and convenient external set point adjustment. Application flexibility is assured by a large variety of switching options including SPST, SPDT, DPST, and DPDT; opening or closing on increasing pressure, vacuum or differential. Mercury switches or hermetically sealed snap switches are available where high humidity would be a problem. If vibration or other factors preclude the use of mercury, snap switched can be provided. Standard housing is NEMA 1. Optional enclosures can be supplied for weather resistant requirements.


Applications:

  • Natural, manufactured or LP gas applications

Specifications:

  • Wetted Material Fairprene, brass, steel, and aluminum.
  • Temperature Limits -10 to 180°F (-23 to 82°C).
  • Pressure Limit Single pressure use on high side: Sustained pressure: 15 psig (1.0 bar); Surge limit: 20 psig (1.4 bar). Differential pressure
  • use: Sustained pressure, range P1: 2 psig (0.14 bar); Sustained pressure, range P2: 10 psig (0.7 bar).
  • Enclosure Rating General purpose. Weatherproof optional.
  • Repeatability +/-1% of full range.
  • Switch Type SPST mercury switch, SPDT mercury switch, SPDT snap switch, or SPDT hermetically sealed snap switch. Optional DPDT.
  • Electrical Rating 4 A @ 120 VAC/VDC' 2 A @ 240 VAC/VDC (Code M); 6 A @ 120 VDC/VAC' 3 A @ 240 VAC/VDC (Code K); 10 A @ 120
  • VAC/VDC' 5 A @ 240 VAC/VDC (Code L); 1 A @ 120 VAC/VDC, 0.5 A @ 240 VAC/VDC (Code N). SPDT snap: 15 A @ 120
  • VAC; 8 A @ 240 VAC; 0.5 A @ 120 VDC; 0.25 A @ 240 VDC. SPDT H.S. silver snap: 5 A @ 125/250 VAC; 30 VDC resistive.
  • SPDT H.S. gold snap: 1 A @ 125 VAC; 30 VDC resistive.
  • Electrical Connections Screw type.
  • Conduit Connection 7/8" 22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
  • Process Connection 1/2" male NPT and 1/8" female NPT used for single positive pressure or high differential pressure, 1/8" female NPT used for
  • single vacuum or low differential pressure.
  • Mounting Orientation Vertical.
  • Set Point Adjustment External screw.
  • Weight 4.5 lb (2 kg).
  • Deadband See model chart.
  • Compliance FM, UL for mercury switch models. UL only on snap switch models.

Specs

–
Switch:

SPDT

Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy