Apply to be a TradeMaster!
Main product image of 3/4" NPT Multi-Jet Brass Water Meter, Max. 30 GPM
Magnifying glass
Hover image to zoom

3/4" NPT Multi-Jet Brass Water Meter, Max. 30 GPM

Brand:
Dwyer
SKU:
WM2-A-C-03
Rating:
(1)
Q&A:
(0)
3/4" NPT Multi-Jet Brass Water Meter, Max. 30 GPM
Magnifying glass
Hover image to zoom
$176.35 each
In Stock
In Stock
Get 12 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Flow (GPM)
30 MAX GPM

Description

–
3/4" brass multi-jet water meter (GPM).

The Series WM2 Multi-Jet Water Meter is a series of mechanical, water totalizing meters that display the total water usage in gallons or m³. They are available in a range of body sizes and include NPT or BSPT couplings.

Not for potable water use, brass contains lead in excess of low lead limits.

Features
  • Multi-jet design allows for simplicity and accuracy with wide flow ranges, even in low flow applications
  • Magnetically driven, hermetically sealed register does not leak or fog and is completely separated from the water
  • Designed for long service live and maintenance-free operation, even under harsh conditions
  • Integral strainer that protects meter from particulate damage
  • Easy installation with included coupling adapters


Applications
  • Irrigation
  • Cooling systems
  • Filtration systems
  • Water monitoring

Specs

–
Size:

3/4"

Max Flow (GPM):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press X 3/4" Female ProPress Adapter, Zero Lead
SKU: 79315
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again

It is a good quality product made out of brass. And I would repurchase it if I ever needed it.
Eduardo lopez
WA state
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy