Apply to be a TradeMaster!
Main product image of WWDP Series Differential Pressure Transmitter w/ LCD (Up to 100 PSID)
Magnifying glass
Hover image to zoom

WWDP Series Differential Pressure Transmitter w/ LCD (Up to 100 PSID)

Brand:
Dwyer
SKU:
WWDP-2-LCD
Rating:
(0)
Q&A:
(0)
WWDP Series Differential Pressure Transmitter w/ LCD (Up to 100 PSID)
Magnifying glass
Hover image to zoom
$1,123.81 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
The Series WWDP Differential Pressure Transmitter offers everything in one package by having 30 field selectable variations in just 3 models. The WWDP provides field selectable unidirectional and bidirectional pressure ranges, configurable 0-5, 1-5, 0-10 VDC, and 4-20 mA output. It also provides an auto-zero capability. The field selectable port swap feature eliminates costly re-plumbing if the unit is improperly installed or if the transmitter is simply replaced. An optional LCD display is available for on-sight indication of line and differential pressure. The all cast aluminum housing is rated NEMA 4 (IP66). These features make the WWDP transmitter an ideal instrument for measuring the flow of various liquids and gases, pressure drop across filters, measurement of liquid level or pressurized vessels, and for use in energy management and process control systems.

Features:
  • Versatile device for liquid or gas supports designs requiring more precise measurements in support of application
  • Field selectable port swap eliminates costly re-plumbing if unit is re-installed or replaced
  • Uni-directional and bi-directional pressure selection with configurable output provides a single device that can meet broad application needs without having to specify multiple devices
  • Optional LCD display provides local status to identify operational conditions
  • NEMA 4 rated enclosure provides protection in harsh environments permitting outdoor monitoring or in areas where dust and particulate matter exists

Specs

–
Max Pressure (PSI):

100

Product Type:

Pressure Transmitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy