Apply to be a TradeMaster!
Main product image of PIPESEAL Heat Activated, Ultra Quick Cure Pipe Hole Repair Kit
Magnifying glass
Hover image to zoom

PIPESEAL Heat Activated, Ultra Quick Cure Pipe Hole Repair Kit

Brand:
Dynesic
SKU:
3000PSI
Rating:
(2)
Q&A:
(0)
PIPESEAL Heat Activated, Ultra Quick Cure Pipe Hole Repair Kit
Magnifying glass
Hover image to zoom
$20.55 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
PIPESEAL Heat Activated, Ultra Quick Cure Pipe Hole Repair Kit

PIPESEAL is s a unique, multi-component, novolac epoxy caulk designed to quickly and permanently patch, seal and repair cracks, holes and leaks in all types of pipe including copper, steel, lead, cast iron and aluminum. PIPESEAL is comprised of 100% solids, contains no VOC’s, is safe to apply and environmentally friendly. PIPESEAL repairs pipes within 5 minutes and is ideal for residential and commercial repairs. It’s excellent adhesive strength makes it a perfect option for refrigerant lines. PIPESEAL will not only seal 1/2" diameter leaks in copper pipes, it will also bond copper to copper. PIPESEAL’s resin and hardener must be thoroughly mixed to insure it’s effectiveness. PIPESEAL’s hardener is liquid in viscosity, so it is important to mix on a non-porous surface, making sure that the hardener is blended evenly throughout the resin. PIPESEAL cures within a few minutes once heated with a non-flammable heat gun.

Product Features
  • Works on all metal pipes including copper, steel, lead and cast iron
  • Heat activated -Hardens fully in minutes
  • Withstands pressures greater than 1200 psi
  • No wrapping or plugging required
  • Ideal for refrigerant lines
  • Extreme chemical resistant properties
  • 100% solids -No VOCs
  • Permanently seals holes up to 1/2 inch diameter

Recommended Uses
  • Repairing Leaks in Metal Pipes Including Copper
  • Refrigerant Line Repair

Specs

–
Type:

Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not deal with Supply House again

They sold me a product called PIPESEAL and after following the instructions to the letter, and having about 30 years' experience with epoxy resin and epoxy resin and epoxy paste in the auto and boat industry, yet after most of 4 minutes stirring and mixing the product did not harden, and 24 hours later it was still flexible to the touch.
Trerbor
Harrington, Delaware
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No!

This product never set for me. Perhaps I was not able to get it hot enough but heat gun generated 170F heat and I left it on for 30 minutes. I ended up using a different product that cost much less but solved my problem. My leaking.pipe was large and probably still full of water but not under pressure and acted as a heat sink. This was probably not the right use for this product.
freight train jr.
Washington D.C.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy