Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Chemicals & Compounds
Leak Detectors
60 Second Smoke Emitter (8,000 Cubic FT)
Brand:
ESP
SKU:
2B-ESP
Rating:
(1)
Q&A:
(0)
Hover image to zoom
2B-ESP is temporarily unavailable
Unavailable Date September 3, 2025
This product is on backorder until further notice.
Description
–
Features
Emits a dense smoke for easy viewing
Easily locates leaks in furnaces & ductwork
Contains no explosive materials
Use to test and balance air flows
Specs
–
Product Type:
Smoke Emitter
Running Time:
60 Seconds
Application:
HVAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Worked well
Worked well to help identify a hole in a septic vent pipe.
Bob
Syracuse
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video