Apply to be a TradeMaster!
Main product image of EZ Set Air Switch (0.08" - 1.0" W.C.)
Magnifying glass
Hover image to zoom

EZ Set Air Switch (0.08" - 1.0" W.C.)

Brand:
ESP
SKU:
EZS-492-09
Rating:
(0)
Q&A:
(0)
EZ Set Air Switch (0.08" - 1.0" W.C.)
Magnifying glass
Hover image to zoom
$41.58 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT

Description

–
Features:
  • Universal Pressure Switch
  • No manometer needed
  • 0.08" to 1.0" W.C.
  • Dual Footprint

Specs

–
Product Type:

Pressure Switch

Setpoint Range:

.08" to 1" WC

Operating Temp Range:

-40°F to 190°F

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy