ETI 14 watts 1000 lumen LED round flushmount fixture offers exceptionnal performance for precision lighting applications, while reducing energy and maintenance cost when compared with conventional light sources. Lasting over 10 times longer, these flushmount fixtures are high quality replacements for incandescent flushmount fixtures and is available in 4000K. They are UL listed for use in damp and dry locations. Warranty 5 years. Suitable for installations from 4° F to 95°F.
| CCT (Kelvin): | 3000K 4000K 5000K |
|---|---|
| Size: | 12" |
| Shape: | Round |
| Color: | White |
| Wattage: | 14 |
| Voltage: | 120v |