EVERLOC+ PEX Tees are polymer compression-sleeve tee fittings from Rehau, built for branching PEXa piping runs. The EVERLOC+ system is designed specifically for REHAU PEXa pipe, and the listing includes straight tees in 1/2", 3/4", and 1" sizes along with reducing tees such as 3/4" x 1/2" x 3/4" and 1" x 3/4" x 1". The system's maximum temperature and pressure ratings are in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX, and Rehau directs installers to its pipe product submittals for the actual ratings. Installation uses EVERLOC+ compression-sleeve tools, and installers follow the published REHAU Technical Guidelines. Tees are where a main splits into a branch, so a mismatched fitting or the wrong tool causes a failed joint or a callback. Matching the fitting to the pipe and the tool to the fitting keeps a PEXa job on spec from the first connection to the final pressure test.
Subcategories
Buying Guide
Start with the pipe. EVERLOC+ compression-sleeve fittings and sleeves are designed specifically for REHAU PEXa pipe, so confirm the tubing on the job is REHAU PEXa before ordering anything else. Next, match the fitting size to the pipe size. Compare the size listed in each product name against the pipe size on the plan. The sample listings cover 1/2", 3/4", and 1" tees, plus 3/4" x 1/2" x 3/4" and 1" x 3/4" x 1" reducing tees.
Choose a straight tee when all three connections share one pipe size. Choose a reducing tee when the branch is a different size than the run. Read the listed size order carefully, because the size callout identifies which connections are which, and confirm it against the layout before ordering.
When comparing EVERLOC+ PEX Tees, check the connection type and material. The listed examples are polymer with compression connections. Plan for EVERLOC+ compression-sleeve tools, since installation is performed with them.
Finally, check ratings against the project. The system follows ASTM F877 and CSA B137.5 for SDR9 PEX, and Rehau directs installers to its pipe product submittals for maximum temperature and pressure ratings. Pull those submittals for the design conditions, and follow all published REHAU Technical Guidelines during installation. Settling those details before the order goes in prevents mismatches on the job.
Frequently Asked Questions
What pipe do EVERLOC+ PEX Tees work with?
EVERLOC+ PEX Tees are part of the EVERLOC+ compression-sleeve system, which is designed specifically for REHAU PEXa pipe. Confirm the pipe brand and type before choosing a fitting size.
What sizes do EVERLOC+ PEX Tees come in?
The sampled EVERLOC+ PEX Tees include 1/2", 3/4", and 1" tees, plus 3/4" x 1/2" x 3/4" and 1" x 3/4" x 1" reducing tees. Check the category page for the full size range, since these examples are only a sample.
What tools install EVERLOC+ PEX Tees?
Installation of EVERLOC+ PEX Tees is performed with EVERLOC+ compression-sleeve tools. The product descriptions also say to follow all published REHAU Technical Guidelines.
What are the pressure and temperature ratings on EVERLOC+ PEX Tees?
Maximum temperature and pressure ratings for the EVERLOC+ compression-sleeve fitting system are in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX. The descriptions refer installers to REHAU pipe product submittals for the actual ratings. Check those before specifying EVERLOC+ PEX Tees for a job.
What material and connection type are EVERLOC+ PEX Tees?
The EVERLOC+ PEX Tees in the sampled listings are polymer with compression connections. Confirm the material and connection on the exact product page before ordering.