Apply to be a TradeMaster!
Main product image of Coil Protection Lockout Switch
Magnifying glass
Hover image to zoom

Coil Protection Lockout Switch

SKU:
CPLS
Rating:
(1)
Q&A:
(0)
Coil Protection Lockout Switch
Magnifying glass
Hover image to zoom
$35.27 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Coil Protection Lockout Switch, MODEL CPLS, is a temperature sensing control, used to act as a safety against Evaporator Coil freeze up. It is designed to mount on the surface of a 3/4" or 7/8” suction line. Electrically, it is wired in series with the "Y" lead from the thermostat or zone control panel, to the compressor contactor coil or relay. The switch breaks (opens) shutting off the compressor when the temperature of the pipe drops below 37 F. The switch will reset (close), restarting the compressor when the temperature of the pipe rises above 47 F. EWC strongly recommends installing a compressor time delay relay when a CPLS control is used.

Specs

–
Product Type:

Miscellaneous

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Difficult to find, but essential protection. Works great

my geothermal cooling system uses boiler water for simplicity and needs freeze protection for the heat pump. The switch tested to within 1 degree of the lable specs. Installation was simple as it clipped right onto a pipe on the distribution manifold and put it in line with the thermostat wire. Has worked great for a month and still holds accurate calibration.
Will
Maryland
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy