Apply to be a TradeMaster!
Main product image of Motor Actuator
Magnifying glass
Hover image to zoom

Motor Actuator

SKU:
MA-15S
Rating:
(2)
Q&A:
(0)
Motor Actuator
Magnifying glass
Hover image to zoom
$162.71 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
18 lb-in Torque

Description

–
The MA-15S motor actuators are easy to install, easy to wire up, and come with a 5 year warranty. The superior design insures long life and no maintenance. The Motor can be oriented in any position in a conditioned area. The UL Listed Motor Actuator is a 24vac 3 wire power open & power close type rated at 18 inch lbs. of torque and 15 second travel time. It includes an integrated wiring terminal block, and a NEMA1 rated housing. Dual End-Stop adjustments allow for a maximum Open and Minimum Close field position capability. A positional arrow is also included that provides visual indication of blade travel. Optional Model S1A, Auxiliary end-switch can be added if required.

Specs

–
Type:

Replacement Part

Product Type:

Motor Actuator

Voltage:

24 VAC

Power Consumption:

1.5 W

Torque:

18 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Not very sturdy

I've got 6 dampers with this actuator from EWC. After 4 years of use, half of them are broken. Disassembling them, it appears that internals are cheaply made out of plastic. As a result, teeth on the plastic wheels break off and the actuator starts to malfunction (i.e. click and lock in closed position). This in turn may lead to your furnace overheating and entering an emergency mode. The warranty is 5 years on these (just make sure not to disassemble or EWC refuses to replace), so you might be able to get a replacement. However, I would recommend looking into more reputable manufacturers with sturdy products to save yourself some headache in the future.
Vlad
Greenwich, CT
3 years ago
Was this review helpful to you?

Two different actuators sent with same model number.

After receiving the wrong dampers recommended by your company, I had to purchase the correct actuators to replace the ones I had that I could not be returned. I received two different actuators with different specs and different configurations. I returned the "cheaper" looking one only to have it shipped back to me. When talking to the tech at EWC I was informed that there was a change of manufacturers but both would work. The actuators only open and never close. This kind of defeats the purpose of having a 2 zone system. This was a waste of money and a waste of my time. Totally disappointed.
Unsatisfied
Avenel, New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy