Apply to be a TradeMaster!
Main product image of MA-ESR Motor Replacement Kit
Magnifying glass
Hover image to zoom

MA-ESR Motor Replacement Kit

SKU:
MA-ESR
Rating:
(1)
Q&A:
(0)
MA-ESR Motor Replacement Kit
Magnifying glass
Hover image to zoom
MA-ESR has been discontinued
Discontinued December 3, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V

Description

The MA-ESR is a two wire, round spring return motor actuator. The MA-ESR is normally used on the Model ND and URD dampers. The motors can be wired in parallel off of 1 40VA transformer. One 24V 40VA transformer can power up to 5 dampers. A built in auxillary switch can be used to interlock various field components. The switch is rated for 24VAC only

Specs

Product Type:

Motor Kit

Voltage:

24V

Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked like a champ..

Drop in replacement for the existing motor... 20-30 minute job if that. Easy and fast!
Jim
Roper, NC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?