Apply to be a TradeMaster!
Main product image of EZ Camp Champ Portable Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

EZ Camp Champ Portable Tankless Water Heater (LP)

SKU:
EZCAMPCHAMP
Rating:
(0)
Q&A:
(0)
EZ Camp Champ Portable Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$124.95 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Outdoor Only

Description

CSA Certified Portable Outdoor Tankless Water Heater

The CampChamp from EZ Tankless, Inc. is the first CSA approved portable propane powered tankless water heater in the USA. The CampChamp comes with everything you need to attach your supplied garden hose and propane tank and have hot water. Featuring easy to use dials on the front of the heater, one controls water flow, the other controls the gas flow, our easiest to use unit ever. This unit is designed for temporary outdoor installations. When installed outdoors no venting is necessary. Most installations take less than 10 minutes!

Product Features
  • 37,500 BTU (Propane)
  • 1.45 GPM @ 45 degree temp rise
  • 1/2" water & gas connection
  • Electronic Ignition
  • CSA Certified
  • 14.5" Tall x 11.4" Wide x 5.9" Depth
  • 12 lbs

Specs

Fuel Type:

Propane

Flow Range (GPM):

1.45

Gas Connection:

1/2"

Water Connection:

1/2"

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy