Apply to be a TradeMaster!
Main product image of Sapphire Series 12L 80,000 BTU Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

Sapphire Series 12L 80,000 BTU Tankless Water Heater (LP)

SKU:
SAP12L-LPG
Rating:
(0)
Q&A:
(0)
Sapphire Series 12L 80,000 BTU Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$537.38 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Capacity (BTU)
80000 BTU Capacity

Description

–
The Sapphire Series 12L is a 80,000 BTU indoor tankless water heater capable of producing up to 4.5 gallons per minute (GPM). With low water flow ignition, the SAP12L will ignite at just 0.5 gallons per minute. It’s designed to save you space and lower your overall energy costs up to 40% versus a traditional tank type water heater. Using an electronic ignition that only ignites when you open a hot water tap, no longer will you waste money on a standing pilot light. Digital controls allow you to adjust the temperature with a simple push of a button.

Product Features
  • CSA certified for use in the United States and Canada
  • Suitable for 1 – 3 bathroom homes
  • 3” Category III Venting – Vertical or Horizontal (sold separately)
  • Low water flow start up at just 0.5 GPM
  • Incorporated Freeze Protection
  • 3/4" NPT Water and Gas Connections
  • Dimensions: 20.5" x 13" x 7"
  • Space Saving and Energy Efficient
  • Push Button controls for Water Temperature
  • Electronic Ignition for No Stand-By Energy Loss
  • EZ Tankless recommends a licensed plumber/gas fitter for installation. Our dedicated support team is available for any questions you may have at (765)885-5125

Specs

–
Capacity (BTU):

80000

Fuel Type:

Propane

Flow Range (GPM):

4.5

Gas Connection:

3/4"

Water Connection:

3/4"

Min Flow (GPM):

0.5

Installation Type:

Indoor Only

Application:

Residential

BTU (Max):

80000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy