Apply to be a TradeMaster!
Main product image of Sapphire Series 24L 170,000 BTU Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

Sapphire Series 24L 170,000 BTU Tankless Water Heater (LP)

SKU:
SAP24L-LPG
Rating:
(0)
Q&A:
(0)
Sapphire Series 24L 170,000 BTU Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$850.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Capacity (BTU)
170000 BTU Capacity

Description

–
The Sapphire Series 24L is a 170,000 BTU indoor tankless water heater capable of producing up to 8 gallons per minute (GPM). With low water flow ignition, the SAP-24L will ignite at just 0.5 gallons per minute. It’s designed to save you space and lower your overall energy costs up to 40% versus a traditional tank type water heater. Using an electronic ignition that only ignites when you open a hot water tap, no longer will you waste money on a standing pilot light. Digital controls allow you to adjust the temperature with a simple push of a button.

Product Features
  • CSA certified for use in the United States and Canada
  • Suitable for 1 – 3 bathroom homes
  • 3” Category III Venting – Vertical or Horizontal (sold separately - Link to Venting Accessories)
  • Low water flow start up at just 0.5 GPM
  • Incorporated Freeze Protection
  • 3/4" NPT Water and Gas Connections
  • Dimensions: 26.2" x 17.1" x 7.3"
  • Space Saving and Energy Efficient
  • Push Button controls for Water Temperature
  • Electronic Ignition for No Stand-By Energy Loss
  • EZ Tankless recommends a licensed plumber/gas fitter for installation. Our dedicated support team is available for any questions you may have at (765)885-5125

Specs

–
Capacity (BTU):

170000

Fuel Type:

Propane

Flow Range (GPM):

8

Gas Connection:

3/4"

Water Connection:

3/4"

Min Flow (GPM):

0.5

Installation Type:

Indoor Only

Application:

Residential

BTU (Max):

170000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy