Apply to be a TradeMaster!
Main product image of EZT-205 SmartTrap Switched Deep Cross Trap with Brush
Magnifying glass
Hover image to zoom

EZT-205 SmartTrap Switched Deep Cross Trap with Brush

Brand:
EZ Trap
SKU:
83205
Rating:
(1)
Q&A:
(0)
EZT-205 SmartTrap Switched Deep Cross Trap with Brush
Magnifying glass
Hover image to zoom
$90.73 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
The Switched Deep Cross Trap Kit is suitable for many applications, the SmartTrap line offers the most comprehensive range of transparent condensate traps with float switch overflow protection. The standard deep u-bend on the EZT-205 is ideal for fluctuating static pressure found in systems with variable speed air handlers.

Specifications:
  • Diameter - 3/4"
  • U Bend Type - Sch. 40 PVC
  • Drop - 3"
  • Brush - Yes
  • Switch - Yes
  • Cable Length - 72"
  • Waterless - No
  • Plenum - No

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Includes:

Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Safe-T-Switch Model SS3
SKU: 97089
Rectorseal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

I ordered an ez trap for central A/c and it arrived on time. Great Service
RJ
Vienna, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy