Apply to be a TradeMaster!
Main product image of 1" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

1" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)

Brand:
Eastman
SKU:
447524
Rating:
(0)
Q&A:
(0)
1" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 62 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1/14"3/4"1"1-1/2"2"3/4" x 1"
Length (Inches): 
24"
Connection Type: 
FIP x FIP

This item replaces: QFC-0124

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Length
24"
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
FIP x FIP Connection

Description

–
  • Stainless Steel Water Heater Flex Connector
  • High flexibility
  • 125 PSI Continuous/ 200 PSI Max
  • 190-degree temperature rated
  • IAPMO Listed
  • Meets ASME A112.18.6
  • Large ID for high flow rate
  • Extremely resistant to kinking
  • Also for use with other water supplied equipment
  • Complies with CA Lead Law

    Application:
  • Water heater
  • Water flex connector
  • Specs

    –
    Length (Inches):

    24"

    Length:

    24"

    Material:

    Stainless Steel

    Size:

    1"

    Connection Type:

    FIP x FIP

    Type:

    Corrugated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy