Apply to be a TradeMaster!
Main product image of 1/2" and 5/8" EasyBend Lineset Bender Kit
Magnifying glass
Hover image to zoom

1/2" and 5/8" EasyBend Lineset Bender Kit

Brand:
Easybend
SKU:
84382
Rating:
(2)
Q&A:
(1)
1/2" and 5/8" EasyBend Lineset Bender Kit
Magnifying glass
Hover image to zoom
$73.68 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 5/8"

Description

–
The quickest and easiest way to bend soft copper linesets. EasyBend is designed for use as an internal pipe bender to offer the installer fast, easy and “kink-free” bends in soft copper linesets. No more kinks when bending your linesets, no need for springs and heavy equipment. EasyBend is designed by Castel Engineering specifically for use as an internal pipe bender to offer the installer fast, easy and “kink-free” bends in soft copper linesets.

Product Features
  • Hassle free- no need for springs or heavy & expensive equipment
  • No more kinking
  • Bends both lines simultaneously
  • Easy retraction
  • Very flexible

Specs

–
Product Type:

Kit

Type:

Line Set

Size:

1/2"

5/8"
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
You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolutely Terrible Length

The idea is great, but 13 feet is not a good length at all. The product should be 17 feet long, because a standard line set is manufactured to be 16 feet in most Chinese mini split systems. A straight piece of line set 16 feet long is very easy to load with this product, so there is no reason to make it only 13 feet long... If the product were 17 feet long, you could start at the far end, make your first bend, then partially pull out, and continue to make your bends as you pull the product out. With it being 13 feet, you have to work from both ends, which isn't workable in some situations, resulting in you not being able to make certain bends with the product, which defeats the purpose of owning it.
Product not long enough
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would

To bend copper lines set
Ray
Olive Branch Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long are these benders

Asked by Allen 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Allen, thanks for writing in. These measure at 13 ft. long.

Was this review helpful to you?