Apply to be a TradeMaster!
Main product image of 3/4" x 13' Mandrel for Ducted Systems (White)
Magnifying glass
Hover image to zoom

3/4" x 13' Mandrel for Ducted Systems (White)

Brand:
Easybend
SKU:
84383
Rating:
(3)
Q&A:
(0)
3/4" x 13' Mandrel for Ducted Systems (White)
Magnifying glass
Hover image to zoom
$46.40 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Feet)
13' Length
Product Highlight: Color
White

Description

–
The quickest and easiest way to bend soft copper linesets. EasyBend is designed for use as an internal pipe bender to offer the installer fast, easy and “kink-free” bends in soft copper linesets. No more kinks when bending your linesets, no need for springs and heavy equipment. EasyBend is designed by Castel Engineering specifically for use as an internal pipe bender to offer the installer fast, easy and “kink-free” bends in soft copper linesets.

Product Features
  • Hassle free- no need for springs or heavy & expensive equipment
  • No more kinking
  • Bends both lines simultaneously
  • Easy retraction
  • Very flexible

Specs

–
Length (Feet):

13'

Product Type:

Mandrel

Type:

Line Set

Size:

3/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set
SKU: F383438025
ICOOL

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would not buy this product again

It's ok for one bend but if you have to make several It's a bear to remove
Sly fox
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mandrel for bending 3/4" copper tubing

I needed to bend 3/4" copper tubing and this worked great. However, you can not make tight bends, because then you can not get the mandrel out of the tubing. This work great for making nice curves that are not tight.
Mike
Prescott, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still allows line to kink

The rod diameter doesn't take up enough space in the ID of the line to prevent it from kinking even with generous radius.
Jose
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy