Apply to be a TradeMaster!
1NO-1NC Push Button Control Station

1NO-1NC Push Button Control Station

Brand:
Eaton
SKU:
10250T5B62-S106
Rating:
(0)
Q&A:
(0)
1NO-1NC Push Button Control Station
$514.58 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed, Normally Open

Description

–
Product Features
  • Series: Eaton 10250T
  • Pushbutton Control Stations, Assembled,
  • Product Category: Push/pull operator
  • Type: Emergency stop
  • Inscription: EMERGENCY BOILER SHUT-DOWN
  • Contact Configuration: 1NO-1NC,
  • Enclosure: ASA 61 gray die-cast zinc
  • Nema Rating: NEMA 4, 4X, 12, 13_CSA

Specs

–
Position:

Normally Closed

Normally Open

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy