Shop Resideo Sale
Main product image of Commercial Combo Switch, Stand, #14-#12 Awg 15A, 120/277V, Light Almond, Duplex, 275LA-BOX
Magnifying glass
Hover image to zoom

Commercial Combo Switch, Stand, #14-#12 Awg 15A, 120/277V, Light Almond, Duplex, 275LA-BOX

Brand:
Eaton
SKU:
275LA-BOX
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch, Stand, #14-#12 Awg 15A, 120/277V, Light Almond, Duplex, 275LA-BOX
Magnifying glass
Hover image to zoom
$15.86 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Mount
Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Light Almond

Description

–
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Oversized termination screws for simplified wire installation
Welded construction provides superior assembly security under heavy use
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Built-in wire stripper to speed up installation

Specs

–
Type:

Single-Pole

3-Way

Voltage:

120/277V

Product Type:

Commercial Grade Combination Switch

Mount:

Flush

Material:

Thermoplastic

Poles:

1

Grade:

Commercial

Application:

Commercial

AWG:

14-12

Wiring:

Back And Side

Amperage:

15

Color:

Light Almond

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy