Apply to be a TradeMaster!
Filter menu expanded

Filters

223 items
Reset

SORT

Product Availability
–

Show In Stock Only (108)

Product Type
–

Dimmer Switches (16)
Electrical Outlet (4)
Electrical Part (5)
HVAC Part (2)
Light Switch (196)

Brand
–

DiversiTech (2)
Eaton (56)
Hubbell (2)
Leviton (71)
Lutron (86)
Pass & Seymour (6)

Grade
–

Commercial (97)
Residential (10)

NEMA Rating
–

5-15R (29)
5-20R (2)

Color
–

Almond (7)
Beige (1)
Biscuit (4)
Black (20)
Brown (11)
Gray (4)
Hot (2)
Ivory (43)
Light Almond (29)
Midnight (4)

Amperage
–

3 (1)
6 (2)
15 (71)
20 (10)

Voltage
–

120v (73)
120-277V (7)
120/277V (22)
120/277v/125v (4)
120v/125v (20)
125v (6)
277v (34)

Price Range
–

$1 to $5 (2)
$5 to $10 (20)
$10 to $15 (22)
$15 to $20 (52)
$20 to $25 (28)
$25 to $30 (23)
$30 to $35 (15)
$35 to $40 (10)
$40 to $45 (4)
$45 to $50 (20)

Combo Switches

Help Face
Need a little help?
223 items
Grid
List
Compare
Product Image of Single Pole Duplex AC Combination Switch, Grounding, 15A - White (120V)
$12.28 each
In Stock
Get 72 by Mon, Nov 23
In Stock
Get 72 by Mon, Nov 23
Compare
Product Image of Single-Pole Decora Combination, Double Rocker Light Switch - White (120/277V)
Single-Pole Decora Combination, Double Rocker Light Switch - White (120/277V)
SKU: 5634-W
Leviton
SKU: 5634-W
Brand: Leviton
$13.92 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of Original 3-Button Pico Smart Remote with Raise/Lower and Preset, with Shade Icons, White
$35.64 each
In Stock
Get 207 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 207 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Radiant Single-Pole Switch w/ Tamper-Resistant Self-Test GFCI Outlet - White (125V)
$39.66 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of Single-Pole, Duplex Style Switch Combo, 20A - White (120/277V)
$25.99 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Single-Pole Decora Combination Double Rocker Light Switch - Gray (120/277V)
$12.36 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-SW, Snow
$6.81 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 3-Way Commercial Grade Duplex Combination Toggle Switch & Receptacle - White (120V)
$19.59 each
In Stock
Get 32 by Mon, Nov 23
In Stock
Get 32 by Mon, Nov 23
Compare
Product Image of Duplex Style Single Pole Pilot Light Combination Switch, 15A - White (120/277V)
$11.55 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of Single-Pole Decora Double Rocker Combination Light Switch - Black (120/277V)
$12.61 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 20A Decora Single-pole/Single-pole Combination Switch (Brown)
$30.92 each
In Stock
Get 11 by Wed, Nov 25
In Stock
Get 11 by Wed, Nov 25
Compare
Product Image of Single Pole Duplex AC Combination Switch, Grounding, 20A - White (120V)
$24.46 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-MN, Midnight
$6.80 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Single-Pole, Duplex Style Switch Combo, 15A - White (120/277V)
$11.95 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-DE, Deep Sea
$6.80 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of Duplex Style Single Pole Pilot Light Combination Switch, 15A - Light Almond (120V)
$11.55 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Original 3-Button Pico Smart Remote with Raise/Lower and Preset, with Light Icons, Light Almond
$24.95 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, Architectural White
Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, Architectural White
SKU: SC-BI-RW
Lutron
SKU: SC-BI-RW
Brand: Lutron
$6.87 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Decora Combination Switch w/ LED Guide Light, 15A - White (120V)
$13.26 each
BOX UP & SAVE 3%
$77.46 box of 6
$12.91 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-BI, Biscuit
$7.56 each
In Stock
Get 250 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 250 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Single-Pole Decora 3 Rocker, Commercial Grade Combo Light Switch - White (120V)
$24.72 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 2-Button Pico Smart Remote, with Appliance Icons, PJ2-2B-GWH-L02, White
$22.29 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 3-Way Decora Combination Light Switch, Double Rocker - White (120/277V)
$24.29 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 15A Decora Single-pole/3-way Combination Switch, Grounding (Black)
$23.68 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 3-Button Original Pico Smart Remote, with Light Icons, PJ2-3B-GWH-L01, White
$29.94 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of Duplex Style Single Pole Pilot Light Combination Switch, 15A - Ivory (120/277V)
$11.94 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 15A, 120V Duplex Style Single-pole/Neon Pilot AC Combo Switch, Commercial Grade, Non-grounding, Side Wired (Brown)
$12.80 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-PM, Pumice
$6.80 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-SD, Sand
$6.86 each
In Stock
Get 40 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 40 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-SL, Slate
$6.85 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-LG, Lunar Gray
$6.80 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 15A Decora Single-pole/Single-pole Combination Switch, Grounding (Brown)
$13.51 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Single-Pole, Commercial Grade Doorjamb Switch with Jam Box
$46.44 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-BW, Brilliant White
$6.80 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-TP, Taupe
$6.87 each
In Stock
Get 150 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 150 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Rotary Replacement Knob, 3-speed fan control knob, RK-WH, White
$2.16 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-TF, Truffle
$6.80 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 15A, 120V Duplex Style Single-pole/5-15r AC Combination Switch, Commercial Grade, Grounding, Side Wired (Brown)
$13.36 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of Original 3-Button Pico Smart Remote w/ Night Light, Raise/Lower and Preset, w/ Light Icons, Black
$50.34 each
In Stock
Get 175 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 175 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-CY, Clay
$6.80 each
In Stock
Get 10 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 10 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Single-Pole Double Combination Grounding Toggle Switch, 15A - Ivory (120/277V)
$19.10 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of EcoSystem Fixture Mountable Ballast Module for 3-wire Fluorescent Ballasts
$155.74 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Duplex Style Single Pole Combination Switch, 15A - Ivory (120/277V)
$11.96 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Claro 6-Port Frame, Field Customizable, Fits Decorator-Style Wall Plates, SC-6PF-MN, Midnight
$23.63 each
In Stock
Get 250 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 250 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Commercial Combo Switch, Auto-Grnd, Neon Pilot, #14-#12 Awg 15A 120V Switch, 125V Recept, Ivy, TR274V
$15.07 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 20A Duplex Single-pole Switch/ Neon Pilot Combination Device, Non-grounding (Brown)
$22.04 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Blank Insert for Claro Wall Plates, Fits Decorator-Style Openings, SC-BI-MI, Mist
$6.87 each
In Stock
Get 10 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 10 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 2-Button with Raise/Lower, Pico Smart Remote, with Light Icons,PJ2-2BRL-GWH-L01, White
$23.75 each
In Stock
Get 250 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 250 by Wed, Nov 25 - Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Combo Switches

Combo Switches combine two controls, most often a fan speed control and a light dimmer, into a single wall plate so both functions can be operated from one location. Common designs pair a 3-speed fan control with a dimmer slider, letting an installer wire fan and light circuits from a ceiling fan into one device instead of two separate switches. Toggle and rocker styles handle simple on/off control for both functions, while rotary or slider dimmers add variable speed and brightness adjustment. Electricians choose combo switches largely to save wall space in rooms where a single gang box has to serve both a fan and a light fixture. Getting the fan and light functions wired to the correct terminals on a combo device keeps both halves of the switch working independently as intended.

Subcategories

  • Toggle and Rocker Combo Switches: Toggle and rocker combo switches provide simple on and off control for both the fan and light circuit from one wall plate. Neither style adjusts speed or brightness, so they suit fixtures where variable control is not needed. Electricians favor these combos for their straightforward wiring and lower part count compared to two separate switches. Independent operation means the fan can run without the light, and the reverse.
  • Dimmer and Fan-Speed Combo Switches: Dimmer and fan-speed combos pair a rotary or slider dimmer for the light circuit with a separate slider or dial for fan speed. One slider typically adjusts fan speed across preset steps while the other adjusts light brightness continuously. Electricians install these where occupants want variable comfort and lighting control without adding a second gang box. Both controls operate independently within the same wall plate.
  • Fan/Light Combo Switches: Fan/light combos give independent on and off control over the fan and light portions of a ceiling fan fixture from a single device. Neither circuit affects the other, so the light can stay on with the fan off, and the reverse. Design suits rooms where wall space is limited to a single gang box. Wiring runs both circuits through the same device body while keeping them electrically separate.
  • 3-Speed and 4-Speed Fan Control Combos: 3-speed fan controls are the most common configuration, giving low, medium, and high airflow settings from a single slider or dial. 4-speed versions add an extra step for finer airflow adjustment. Both configurations typically pair with a separate light dimmer or on/off switch in the same wall plate. Selecting between 3-speed and 4-speed depends on the fan motor's own compatible speed range.

Buying Guide

Start by confirming what the fan motor itself supports, since a 4-speed combo switch wired to a 3-speed fan motor won't add any real control benefit. Fan compatibility should be checked against the switch's speed rating before purchase.

Next, decide how much variable control the room actually needs. Toggle and rocker combos work fine for rooms where fan and light just need basic on and off control, while dimmer and fan-speed combos suit spaces where finer brightness and airflow adjustment matters, such as bedrooms or living areas used at different times of day.

Wiring configuration matters just as much as the control style. Combo Switches route two separate circuits, fan and light, through one device body while keeping them electrically independent, so the gang box needs to support the neutral and load wire count the specific combo switch requires. Checking the wiring diagram against the existing box before purchase avoids a mismatch discovered mid-install.

Finally, weigh wall space against flexibility. A single combo switch saves a gang box slot compared to two separate switches, which matters in rooms with limited wall space near the fixture. Where more granular control matters more than wall space, two separate devices, a dedicated fan control and a dedicated dimmer, sometimes give a cleaner result than a single combo unit.

Frequently Asked Questions

What's the difference between a toggle combo switch and a dimmer combo switch?

Toggle and rocker combo switches give simple on and off control over both the fan and light circuit. Dimmer combo switches add variable brightness control for the light side, and paired fan-speed combos add variable speed steps for the fan side. Choice comes down to whether the room needs adjustable control or just basic on and off function.

Can a combo switch control the fan and light independently?

Fan/light combo switches wire the fan and light circuits so each can be turned on or off independently from the same wall plate. Neither circuit affects the other, so the light can run with the fan off, and the reverse. Independent control is the main reason contractors choose a combo switch over a single shared switch.

Does a combo switch fit in a standard single-gang box?

Most combo switches are built to fit a standard single-gang box, combining fan and light control into one device body instead of two. Wiring still needs to account for the neutral and load wire count the specific model requires. Checking the wiring diagram against the existing box is a necessary step before installation.

What's the difference between 3-speed and 4-speed fan control combos?

A 3-speed combo gives low, medium, and high fan speed settings, while a 4-speed combo adds an extra step for finer airflow adjustment. Fan motor itself needs to support the number of speed steps the switch offers for the extra control to matter. Most residential ceiling fans pair with a 3-speed combo switch.

When does a combo switch make more sense than two separate switches?

A combo switch makes sense in rooms with limited wall space near the fixture, since it combines fan and light control into a single gang box position. Rooms needing more granular independent control sometimes do better with two separate dedicated devices instead. Wall space and control granularity are the two main factors in that decision.