Apply to be a TradeMaster!
Main product image of Commercial Combo Switch, Stand, #14-#12Awg 15A, 120/277V, Ivy, (1) 1-Pole, (1) 3-Way, Duplex, 275V-BOX
Magnifying glass
Hover image to zoom

Commercial Combo Switch, Stand, #14-#12Awg 15A, 120/277V, Ivy, (1) 1-Pole, (1) 3-Way, Duplex, 275V-BOX

Brand:
Eaton
SKU:
275V-BOX
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch, Stand, #14-#12Awg 15A, 120/277V, Ivy, (1) 1-Pole, (1) 3-Way, Duplex, 275V-BOX
Magnifying glass
Hover image to zoom
$15.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Commercial
Product Highlight: Color
Ivory
Product Highlight: Mount
Flush

Description

–
Eaton commercial grade combination switch, Stand, #14 - #12AWG, 15A, Commer, 120/277V, bkAnd sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas

Eaton'sArrow Hart commercial specification grade switchesAre designed to provide superior quality, reliabilityAnd performance inA variety of commercial environments.

Stippled lineAnd ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Oversized termination screws for simplified wire installation
Welded construction provides superiorAssembly security under heavy use
Tapered back-wire openings handle multiple sizesAnd types, up to #10AWG solid or stranded wire
Built-in wire stripper to speed up installation

Specs

–
Amperage:

15

Product Type:

Commercial Grade Combination Switch

Wiring:

Back And Side

Material:

Thermoplastic

Voltage:

120/277V

Poles:

1

Type:

Single-Pole

3-Way

Grade:

Commercial

Color:

Ivory

AWG:

14-12

Mount:

Flush

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy