Apply to be a TradeMaster!
Main product image of Commercial Combo Switch, Neon Pilot Light, #14-#12 Awg 15A, 120V (Switch), 125V (Pil Lgt), Brown, 294B-BOX
Magnifying glass
Hover image to zoom

Commercial Combo Switch, Neon Pilot Light, #14-#12 Awg 15A, 120V (Switch), 125V (Pil Lgt), Brown, 294B-BOX

Brand:
Eaton
SKU:
294B-BOX
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch, Neon Pilot Light, #14-#12 Awg 15A, 120V (Switch), 125V (Pil Lgt), Brown, 294B-BOX
Magnifying glass
Hover image to zoom
$26.62 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Brown
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120v/125v
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Mount
Flush

Description

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Oversized termination screws for simplified wire installation
Welded construction provides superior assembly security under heavy use
Built-in wire stripper to speed up installation

Specs

Color:

Brown

Application:

Commercial

Grade:

Commercial

Voltage:

120v/125v

Amperage:

15

AWG:

14-12

Product Type:

Commercial Grade Combination Switch

Wiring:

Back And Side

Material:

Thermoplastic

Type:

3-Way

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy