Apply to be a TradeMaster!
Main product image of Motor Control Coil, 200A, 110VAC, 4/5 Poles
Magnifying glass
Hover image to zoom

Motor Control Coil, 200A, 110VAC, 4/5 Poles

Brand:
Eaton
SKU:
505C806G01
Rating:
(1)
Q&A:
(0)
Motor Control Coil, 200A, 110VAC, 4/5 Poles
Magnifying glass
Hover image to zoom
$405.43 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
110v

Description

–
Product Features
  • 110/120 Volt AC
  • Replacement Coil
  • A200
  • Model K
  • 4 - 5-Pole
  • 200 Amp

Specs

–
Product Type:

Coil

Amperage:

200

Voltage:

110v

Poles:

5

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Got the job done , restored a/c to a classroom and made many folks happy
Gino
Suffolk, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy