Apply to be a TradeMaster!
Main product image of Motor Control Replacement Coil, 120V, 60Hz, Size 1-2 Freedom Series
Magnifying glass
Hover image to zoom

Motor Control Replacement Coil, 120V, 60Hz, Size 1-2 Freedom Series

Brand:
Eaton
SKU:
9-3285-1
Rating:
(0)
Q&A:
(0)
Motor Control Replacement Coil, 120V, 60Hz, Size 1-2 Freedom Series
Magnifying glass
Hover image to zoom
$414.45 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Product Features
  • 120V
  • Coil
  • 60Hz
  • Size 1-2
  • 65mm
  • AC
  • Used with Freedom

Specs

–
Product Type:

Coil

Voltage:

120v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy